Shop AK SCIENTIFIC
See all product information
Create Account
6-Benzyloxyindole (5g), CAS 15903-94-3
- Mfr # L846-5g
- Zoro # G023837659
product price:Â
$
73.35
/ea
Key Features
CAS Number
15903-94-3
Molecular Weight
223.27 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L846-5g
- Zoro #
- G023837659
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 15903-94-3
- Item
- 6-Benzyloxyindole
- Molecular Weight
- 223.27 g/mol
Description
Chemical Formula C15H13NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.