Shop AK SCIENTIFIC
See all product information
Create Account
6-(Benzyloxy)pyridin-3-ol (100g), CAS 725256-57-5
- Mfr # V7494-100g
- Zoro # G423821357
product price:Â
$
1,627.99
/ea
Free Shipping & Returns
Key Features
CAS Number
725256-57-5
Molecular Weight
201.22 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V7494-100g
- Zoro #
- G423821357
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 725256-57-5
- Molecular Weight
- 201.22 g/mol
- Item
- 6-(Benzyloxy)pyridin-3-ol
Description
Chemical Formula C12H11NO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.