Shop AK SCIENTIFIC
See all product information
Create Account
6-Bromo-2-methylquinoline (25g), CAS 877-42-9
- Mfr # X1285-25g
- Zoro # G123852798
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
222.08 g/mol
Chemical Container Size
25 g
CAS Number
877-42-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1285-25g
- Zoro #
- G123852798
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 222.08 g/mol
- Item
- 6-Bromo-2-methylquinoline
- CAS Number
- 877-42-9
Description
Chemical Formula C10H8BrN Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.