Shop AK SCIENTIFIC
See all product information
Create Account
6-Bromohexanenitrile (10g), CAS 6621-59-6
- Mfr # 0173AC-10g
- Zoro # G123791554
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
Molecular Weight
176.05 g/mol
CAS Number
6621-59-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0173AC-10g
- Zoro #
- G123791554
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 176.05 g/mol
- Item
- 6-Bromohexanenitrile
- CAS Number
- 6621-59-6
Description
Chemical Formula C6H10BrN Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.