Shop AK SCIENTIFIC
See all product information
Create Account
6-Bromoimidazo[1, 2-a]pyrazine (1g), CAS 912773-24-1
- Mfr # W9370-1g
- Zoro # G223881469
product price:Â
$
24.89
/ea
Key Features
Molecular Weight
198.02 g/mol
Chemical Container Size
1 g
CAS Number
912773-24-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9370-1g
- Zoro #
- G223881469
- UPC #
- -
- Country of Origin
- China
- Item
- 6-Bromoimidazo[1,2-a]pyrazine
- Molecular Weight
- 198.02 g/mol
- CAS Number
- 912773-24-1
Description
Chemical Formula C6H4BrN3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.