Shop AK SCIENTIFIC
See all product information
Create Account
(6-Bromopyridin-3-yl)methylamine (10g), CAS 120740-10-5
- Mfr # X9441-10g
- Zoro # G923885705
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
CAS Number
120740-10-5
Molecular Weight
187.04 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X9441-10g
- Zoro #
- G923885705
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 120740-10-5
- Item
- (6-Bromopyridin-3-yl)methylamine
- Molecular Weight
- 187.04 g/mol
Description
Chemical Formula C6H7BrN2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.