Shop AK SCIENTIFIC
See all product information
Create Account
6-Bromoquinolin-2(1H)-one (25g), CAS 1810-66-8
- Mfr # W3933-25g
- Zoro # G823910200
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
224.05 g/mol
CAS Number
1810-66-8
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3933-25g
- Zoro #
- G823910200
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 224.05 g/mol
- CAS Number
- 1810-66-8
- Item
- 6-Bromoquinolin-2(1H)-one
Description
Chemical Formula C9H6BrNO Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.