Shop AK SCIENTIFIC
See all product information
Create Account
6-Cyano Indazole (10g), CAS 141290-59-7
- Mfr # V2199-10g
- Zoro # G423900687
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
CAS Number
141290-59-7
Molecular Weight
143.15 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2199-10g
- Zoro #
- G423900687
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 141290-59-7
- Molecular Weight
- 143.15 g/mol
- Item
- 6-Cyano Indazole
Description
Chemical Formula C8H5N3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.