Shop AK SCIENTIFIC
See all product information
Create Account
6-Hydroxy-1-naphthoic acid (1g), CAS 2437-17-4
- Mfr # W4792-1g
- Zoro # G923907131
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
188.18 g/mol
CAS Number
2437-17-4
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4792-1g
- Zoro #
- G923907131
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 188.18 g/mol
- CAS Number
- 2437-17-4
- Item
- 6-Hydroxy-1-naphthoic acid
Description
Chemical Formula C11H8O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.