Shop AK SCIENTIFIC

6-Methyl-4-hydroxy-2-pyrone (100g), CAS 675-10-5

  • Mfr # H349-100g
  • Zoro # G123825792

product price: 
$
87.75
/ea

Key Features

Molecular Weight
126.11 g/mol
Chemical Container Size
100 g
CAS Number
0675-10-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H349-100g
Zoro #
G123825792
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Molecular Weight
126.11 g/mol
Item
6-Methyl-4-hydroxy-2-pyrone
CAS Number
0675-10-5

Description

Chemical Formula C6H6O3 Purity >98% (HPLC, GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.