Shop AK SCIENTIFIC
See all product information
Create Account
6-Nitrobenzothiazole (5g), CAS 2942-06-5
- Mfr # W5192-5g
- Zoro # G523876974
product price:Â
$
37.99
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
180.18 g/mol
CAS Number
6/5/2942
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5192-5g
- Zoro #
- G523876974
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 180.18 g/mol
- Item
- 6-Nitrobenzothiazole
- CAS Number
- 6/5/2942
Description
Chemical Formula C7H4N2O2S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.