Shop AK SCIENTIFIC
See all product information
Create Account
7-(2-Hydroxyethyl)theophylline (1g), CAS 519-37-9
- Mfr # V0304-1g
- Zoro # G623857538
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
224.22 g/mol
Chemical Container Size
1 g
CAS Number
519-37-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0304-1g
- Zoro #
- G623857538
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 224.22 g/mol
- CAS Number
- 519-37-9
- Item
- 7-(2-Hydroxyethyl)theophylline
Description
Chemical Formula C9H12N4O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.