Shop AK SCIENTIFIC
See all product information
Create Account
7-Bromo-1H-indole-2, 3-dione (25g), CAS 20780-74-9
- Mfr # X0305-25g
- Zoro # G623897671
product price:Â
$
71.99
/ea
Key Features
CAS Number
20780-74-9
Chemical Container Size
25 g
Molecular Weight
226.03 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X0305-25g
- Zoro #
- G623897671
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 7-Bromo-1H-indole-2,3-dione
- CAS Number
- 20780-74-9
- Molecular Weight
- 226.03 g/mol
Description
Chemical Formula C8H4BrNO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.