Shop AK SCIENTIFIC
See all product information
Create Account
7-Bromo-4-methoxy-2, 3-dihydro-1H-inden-1-one (1g), CAS 959058-59-4
- Mfr # 6573AC-1g
- Zoro # G623827968
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
CAS Number
959058-59-4
Chemical Container Size
1 g
Molecular Weight
241.08 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6573AC-1g
- Zoro #
- G623827968
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 959058-59-4
- Molecular Weight
- 241.08 g/mol
- Item
- 7-Bromo-4-methoxy-2,3-dihydro-1H-inden-1-one
Description
Chemical Formula C10H9BrO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.