Shop AK SCIENTIFIC
See all product information
Create Account
7-Hydroxy-4-methyl-2-oxo-2H-chromene-8-carbaldehyde (100mg), CAS 14003-96-4
- Mfr # 4150AD-100mg
- Zoro # G423822606
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
CAS Number
14003-96-4
Molecular Weight
204.18 g/mol
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4150AD-100mg
- Zoro #
- G423822606
- UPC #
- -
- Country of Origin
- China
- Item
- 7-Hydroxy-4-methyl-2-oxo-2H-chromene-8-carbaldehyde
- CAS Number
- 14003-96-4
- Molecular Weight
- 204.18 g/mol
Description
Chemical Formula C11H8O4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.