Shop AK SCIENTIFIC
See all product information
Create Account
8-Aminonaphthalene-1-sulphonic acid (5g), CAS 82-75-7
- Mfr # L887-5g
- Zoro # G423902261
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
223.25 g/mol
CAS Number
82-75-7
Size
5 g
Purity
>70% (HPLC)
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L887-5g
- Zoro #
- G423902261
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 223.25 g/mol
- CAS Number
- 82-75-7
- Item
- 8-Aminonaphthalene-1-sulphonic acid
- Purity
- >70% (HPLC)
- Application
- Research and Development
Description
Chemical Formula C10H9NO3S Purity >70% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.