Shop AK SCIENTIFIC
See all product information
Create Account
8-Azaadenine (1g), CAS 1123-54-2
- Mfr # G502-1g
- Zoro # G323823321
product price:Â
$
77.29
/ea
Key Features
CAS Number
1123-54-2
Size
1 g
Molecular Weight
136.11 g/mol
Purity
98% (HPLC)
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G502-1g
- Zoro #
- G323823321
- UPC #
- -
- Country of Origin
- China
- Item
- 8-Azaadenine
- CAS Number
- 1123-54-2
- Molecular Weight
- 136.11 g/mol
- Purity
- 98% (HPLC)
- Application
- Research and Development
Description
Chemical Formula C4H4N6 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.