Shop AK SCIENTIFIC
See all product information
Create Account
8-Bromo-1-octanol (100g), CAS 50816-19-8
- Mfr # X4227-100g
- Zoro # G223879572
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
CAS Number
50816-19-8
Molecular Weight
209.12 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X4227-100g
- Zoro #
- G223879572
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 50816-19-8
- Molecular Weight
- 209.12 g/mol
- Item
- 8-Bromo-1-octanol
Description
Chemical Formula C8H17BrO Purity >95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.