Shop AK SCIENTIFIC
See all product information
Create Account
8-Bromoimidazo[1, 2-a]pyridine (10g), CAS 850349-02-9
- Mfr # W8776-10g
- Zoro # G223874461
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
CAS Number
850349-02-9
Molecular Weight
197.03 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W8776-10g
- Zoro #
- G223874461
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- CAS Number
- 850349-02-9
- Item
- 8-Bromoimidazo[1,2-a]pyridine
- Molecular Weight
- 197.03 g/mol
Description
Chemical Formula C7H5BrN2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.