Shop AK SCIENTIFIC

8-Bromoquinolin-2(1H)-one (25g), CAS 67805-67-8

  • Mfr # V7253-25g
  • Zoro # G123880753

product price: 
$
494.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
224.056 g/mol
Chemical Container Size
25 g
CAS Number
67805-67-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V7253-25g
Zoro #
G123880753
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

Item
8-Bromoquinolin-2(1H)-one
Molecular Weight
224.056 g/mol
CAS Number
67805-67-8

Description

Chemical Formula C9H6BrNO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.