Shop AK SCIENTIFIC
See all product information
Create Account
9, 9-Bis(4-glycidyloxyphenyl)fluorene (100g), CAS 47758-37-2
- Mfr # C431-100g
- Zoro # G323813483
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
462.54 g/mol
CAS Number
47758-37-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C431-100g
- Zoro #
- G323813483
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 462.54 g/mol
- Item
- 9,9-Bis(4-glycidyloxyphenyl)fluorene
- CAS Number
- 47758-37-2
Description
Chemical Formula C31H26O4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.