Shop AK SCIENTIFIC
See all product information
Create Account
9, 9-Bis(methoxymethyl)-9H-fluorene (100g), CAS 182121-12-6
- Mfr # 9543AA-100g
- Zoro # G923818437
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
182121-12-6
Molecular Weight
254.32 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9543AA-100g
- Zoro #
- G923818437
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 182121-12-6
- Molecular Weight
- 254.32 g/mol
- Item
- 9,9-Bis(methoxymethyl)-9H-fluorene
Description
Chemical Formula C17H18O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.