9-Aminoacridine hydrochloride monohydrate (1g), CAS 52417-22-8
- Mfr # 6093AF-1g
- Zoro # G023789903
product price:Â
$
20.95
/ea
Key Features
CAS Number
52417-22-8
Molecular Weight
248.71 g/mol
Size
1 g
Application
Research and Development
Purity
0.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6093AF-1g
- Zoro #
- G023789903
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 52417-22-8
- Molecular Weight
- 248.71 g/mol
- Item
- 9-Aminoacridine hydrochloride monohydrate
- Application
- Research and Development
- Purity
- 0.98
Dimensions
- Size
- 1 g
Description
Chemical Formula C13H10N2.HCl.H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.