Shop AK SCIENTIFIC
See all product information
Create Account
9-Anthracenylboronic acid (25g), CAS 100622-34-2
- Mfr # R500-25g
- Zoro # G723890114
product price:Â
$
71.99
/ea
Key Features
Application
Research and Development
Purity
98% (HPLC)
CAS Number
100622-34-2
Size
25 g
Molecular Weight
222.05 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R500-25g
- Zoro #
- G723890114
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Purity
- 98% (HPLC)
- Item
- 9-Anthracenylboronic acid
- CAS Number
- 100622-34-2
- Molecular Weight
- 222.05 g/mol
Description
Chemical Formula C14H11BO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.