Shop AK SCIENTIFIC
See all product information
Create Account
9-Benzyl-6-chloro-9H-purine (10g), CAS 1928-76-3
- Mfr # 3108AL-10g
- Zoro # G323787944
product price:Â
$
1,385.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
Molecular Weight
244.68 g/mol
CAS Number
1928-76-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3108AL-10g
- Zoro #
- G323787944
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Molecular Weight
- 244.68 g/mol
- Item
- 9-Benzyl-6-chloro-9H-purine
- CAS Number
- 1928-76-3
Description
Chemical Formula C12H9ClN4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.