Shop AK SCIENTIFIC
See all product information
Create Account
A 419259 Trihydrochloride (10mg), CAS 1435934-25-0
- Mfr # 3408AH-10mg
- Zoro # G723795983
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Purity
0.98
Size
10 mg
Molecular Weight
592.011 g/mol
CAS Number
1435934-25-0
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3408AH-10mg
- Zoro #
- G723795983
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.98
- Molecular Weight
- 592.011 g/mol
- CAS Number
- 1435934-25-0
- Application
- Research and Development
- Item
- A 419259 Trihydrochloride
Dimensions
- Size
- 10 mg
Description
Chemical Formula C29H34N6O.3ClH Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.