a-Amylase diluted with Starch, from Bacillus amyloliquefaciens (1g), CAS 9000-90-2
- Mfr # L901-1g
- Zoro # G623850010
product price:Â
$
20.95
/ea
Key Features
Application
Research and Development
Purity
650 unit/g
Size
1 g
CAS Number
9000-90-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L901-1g
- Zoro #
- G623850010
- UPC #
- -
- Country of Origin
- China
- Item
- a-Amylase diluted with Starch, from Bacillus amyloliquefaciens
- Application
- Research and Development
- Purity
- 650 unit/g
- CAS Number
- 9000-90-2
Dimensions
- Size
- 1 g
Description
Purity 650 unit/g Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.