Shop AK SCIENTIFIC
See all product information
Create Account
Acetaminophen (1kg), CAS 103-90-2
- Mfr # H865-1kg
- Zoro # G523835629
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
CAS Number
103-90-2
Application
Research and Development
Purity
>99% (HPLC)
Molecular Weight
151.17 g/mol
Size
1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H865-1kg
- Zoro #
- G523835629
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 kg
Details
- Item
- Acetaminophen
- CAS Number
- 103-90-2
- Application
- Research and Development
- Purity
- >99% (HPLC)
- Molecular Weight
- 151.17 g/mol
Description
Chemical Formula C8H9NO2 Purity >99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.