Shop AK SCIENTIFIC
See all product information
Create Account
Acetoguanide (5g), CAS 16352-06-0
- Mfr # Z4250-5g
- Zoro # G023900599
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
CAS Number
16352-06-0
Purity
0.95
Molecular Weight
126.12 g/mol
Application
Research and Development
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4250-5g
- Zoro #
- G023900599
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- CAS Number
- 16352-06-0
- Purity
- 0.95
- Molecular Weight
- 126.12 g/mol
- Application
- Research and Development
- Item
- Acetoguanide
Description
Chemical Formula C4H6N4O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.