Acetonitrile, LCMS grade (500mL), CAS 75-05-8
- Mfr # 2870AP-500mL
- Zoro # G923790238
product price:Â
$
61.55
/ea
Key Features
Size
500 mL
Molecular Weight
53.63 g/mol
Application
Research and Development
CAS Number
5/8/1975
Purity
>99.9%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2870AP-500mL
- Zoro #
- G923790238
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 mL
Details
- Molecular Weight
- 53.63 g/mol
- Application
- Research and Development
- CAS Number
- 5/8/1975
- Purity
- >99.9%
- Item
- Acetonitrile, LCMS grade
Description
Chemical Formula C3H3N Purity >99.9% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.