Shop AK SCIENTIFIC
See all product information
Create Account
Acetophenone Azine (5g), CAS 729-43-1
- Mfr # 9488AL-5g
- Zoro # G723819047
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Size
5 g
Application
Research and Development
Molecular Weight
236.31 g/mol
CAS Number
729-43-1
Purity
98% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9488AL-5g
- Zoro #
- G723819047
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Item
- Acetophenone Azine
- Molecular Weight
- 236.31 g/mol
- CAS Number
- 729-43-1
- Purity
- 98% (GC)
Description
Chemical Formula C16H16N2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.