Shop AK SCIENTIFIC
See all product information
Create Account
Acetyl tetrapeptide-5 (500mg), CAS 820959-17-9
- Mfr # 9054AF-500mg
- Zoro # G423831608
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
CAS Number
820959-17-9
Molecular Weight
492.49 g/mol
Size
500 mg
Application
Research and Development
Purity
0.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9054AF-500mg
- Zoro #
- G423831608
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 820959-17-9
- Molecular Weight
- 492.49 g/mol
- Item
- Acetyl tetrapeptide-5
- Application
- Research and Development
- Purity
- 0.98
Dimensions
- Size
- 500 mg
Description
Chemical Formula C20H28N8O7 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.