Acid Black 52, tech. (100g), CAS 5610-64-0
- Mfr # T018-100g
- Zoro # G323872046
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
1488.15 g/mol
Size
100 g
CAS Number
5610-64-0
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T018-100g
- Zoro #
- G323872046
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 1488.15 g/mol
- CAS Number
- 5610-64-0
- Application
- Research and Development
- Item
- Acid Black 52, tech.
Dimensions
- Size
- 100 g
Description
Chemical Formula 3C20H12N3O7S.2Cr.3Na Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.