Shop AK SCIENTIFIC
See all product information
Create Account
Acid Blue 113, tech. (1g), CAS 3351-05-1
- Mfr # T024-1g
- Zoro # G623898722
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
681.65 g/mol
Size
1 g
CAS Number
5/1/3351
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T024-1g
- Zoro #
- G623898722
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Molecular Weight
- 681.65 g/mol
- CAS Number
- 5/1/3351
- Item
- Acid Blue 113, tech.
- Application
- Research and Development
Description
Chemical Formula C32H21N5Na2O6S2 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.