Acid Blue 120 (1g), CAS 3529-01-9
- Mfr # V0993-1g
- Zoro # G423902353
product price:Â
$
88.99
/ea
Key Features
Molecular Weight
695.68 g/mol
Application
Research and Development
CAS Number
1/9/3529
Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0993-1g
- Zoro #
- G423902353
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 695.68 g/mol
- Application
- Research and Development
- CAS Number
- 1/9/3529
- Item
- Acid Blue 120
Dimensions
- Size
- 1 g
Description
Chemical Formula C33H23N5Na2O6S2 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.