Shop AK SCIENTIFIC
See all product information
Create Account
Acid Blue 83 (25g), CAS 6104-59-2
- Mfr # M117-25g
- Zoro # G223905134
product price:Â
$
58.95
/ea
Key Features
Molecular Weight
825.97 g/mol
Purity
90% (HPLC)
CAS Number
6104-59-2
Application
Research and Development
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M117-25g
- Zoro #
- G223905134
- UPC #
- -
- Country of Origin
- China
- Item
- Acid Blue 83
- Molecular Weight
- 825.97 g/mol
- Purity
- 90% (HPLC)
- CAS Number
- 6104-59-2
- Application
- Research and Development
Dimensions
- Size
- 25 g
Description
Chemical Formula C45H44N3NaO7S2 Purity 90% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.