Acid Blue 9 (25g), CAS 3844-45-9
- Mfr # O838-25g
- Zoro # G523904844
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
792.85 g/mol
Purity
95% (HPLC)
Size
25 g
CAS Number
3844-45-9
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O838-25g
- Zoro #
- G523904844
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Item
- Acid Blue 9
- Molecular Weight
- 792.85 g/mol
- Purity
- 95% (HPLC)
- CAS Number
- 3844-45-9
- Application
- Research and Development
Description
Chemical Formula C37H34N2Na2O9S3 Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.