Shop AK SCIENTIFIC
See all product information
Create Account
Acid Blue 92 (100mg), CAS 3861-73-2
- Mfr # O380-100mg
- Zoro # G223843016
product price:Â
$
37.99
/ea
Key Features
Size
100 mg
CAS Number
3861-73-2
Application
Research and Development
Purity
95% (HPLC)
Molecular Weight
695.58 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O380-100mg
- Zoro #
- G223843016
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mg
Details
- CAS Number
- 3861-73-2
- Application
- Research and Development
- Item
- Acid Blue 92
- Purity
- 95% (HPLC)
- Molecular Weight
- 695.58 g/mol
Description
Chemical Formula C26H16N3Na3O10S3 Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.