Shop AK SCIENTIFIC
See all product information
Create Account
Acid fuchsin calcium salt (25g), CAS 136132-76-8
- Mfr # 6093AH-25g
- Zoro # G923835960
product price:
$
96.89
/ea
Key Features
CAS Number
136132-76-8
Purity
≥70% (Dye content)
Molecular Weight
579.64 g/mol
Size
25 g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6093AH-25g
- Zoro #
- G923835960
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 136132-76-8
- Purity
- ≥70% (Dye content)
- Molecular Weight
- 579.64 g/mol
- Item
- Acid fuchsin calcium salt
- Application
- Research and Development
Description
Chemical Formula C20H17N3O9S3.Ca Purity ≥70% (Dye content) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.