Shop AK SCIENTIFIC
See all product information
Create Account
Acid fuchsin sodium salt, Certified (100g), CAS 3244-88-0
- Mfr # 6551AF-100g
- Zoro # G623827975
product price:
$
204.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
585.54 g/mol
CAS Number
3244-88-0
Size
100 g
Application
Research and Development
Purity
≥90%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6551AF-100g
- Zoro #
- G623827975
- UPC #
- -
- Country of Origin
- China
- Item
- Acid fuchsin sodium salt, Certified
- Molecular Weight
- 585.54 g/mol
- CAS Number
- 3244-88-0
- Application
- Research and Development
- Purity
- ≥90%
Dimensions
- Size
- 100 g
Description
Chemical Formula C20H17N3O9S3.2Na Purity ≥90% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.