Acid fuchsin sodium salt, Certified (25g), CAS 3244-88-0
- Mfr # 6551AF-25g
- Zoro # G123796955
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
Purity
≥90%
Molecular Weight
585.54 g/mol
Size
25 g
Application
Research and Development
CAS Number
3244-88-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6551AF-25g
- Zoro #
- G123796955
- UPC #
- -
- Country of Origin
- China
- Purity
- ≥90%
- Molecular Weight
- 585.54 g/mol
- Application
- Research and Development
- Item
- Acid fuchsin sodium salt, Certified
- CAS Number
- 3244-88-0
Dimensions
- Size
- 25 g
Description
Chemical Formula C20H17N3O9S3.2Na Purity ≥90% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.