Acid Green 25 (5g), CAS 4403-90-1
- Mfr # O843-5g
- Zoro # G123808511
product price:Â
$
65.49
/ea
Key Features
Molecular Weight
622.58 g/mol
Size
5 g
CAS Number
4403-90-1
Purity
95% (HPLC)
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O843-5g
- Zoro #
- G123808511
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 622.58 g/mol
- CAS Number
- 4403-90-1
- Purity
- 95% (HPLC)
- Item
- Acid Green 25
- Application
- Research and Development
Description
Chemical Formula C28H20N2Na2O8S2 Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.