Shop AK SCIENTIFIC
See all product information
Create Account
Acid Orange 17 (1g), CAS 52749-23-2
- Mfr # 7283AL-1g
- Zoro # G523792526
product price:Â
$
47.15
/ea
Key Features
Size
1 g
Application
Research and Development
CAS Number
52749-23-2
Molecular Weight
378.38 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7283AL-1g
- Zoro #
- G523792526
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Application
- Research and Development
- CAS Number
- 52749-23-2
- Item
- Acid Orange 17
- Molecular Weight
- 378.38 g/mol
Description
Chemical Formula C18H15N2O4S.Na Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.