Shop AK SCIENTIFIC
See all product information
Create Account
Acid Orange 7 (5g), CAS 633-96-5
- Mfr # T116-5g
- Zoro # G023888521
product price:Â
$
37.99
/ea
Key Features
Application
Research and Development
CAS Number
633-96-5
Molecular Weight
350.33 g/mol
Size
5 g
Purity
97% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T116-5g
- Zoro #
- G023888521
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Application
- Research and Development
- Item
- Acid Orange 7
- CAS Number
- 633-96-5
- Molecular Weight
- 350.33 g/mol
- Purity
- 97% (HPLC)
Description
Chemical Formula C16H11N2O4S.Na Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.