Shop AK SCIENTIFIC
See all product information
Create Account
Acid Red 17 (25g), CAS 5858-33-3
- Mfr # T137-25g
- Zoro # G523901423
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5858-33-3
Size
25 g
Purity
95% (HPLC)
Molecular Weight
502.43 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T137-25g
- Zoro #
- G523901423
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 5858-33-3
- Item
- Acid Red 17
- Purity
- 95% (HPLC)
- Molecular Weight
- 502.43 g/mol
- Application
- Research and Development
Description
Chemical Formula C20H12N2O7S2.2Na Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.