Shop AK SCIENTIFIC
See all product information
Create Account
Acid Red 18 (25g), CAS 2611-82-7
- Mfr # T139-25g
- Zoro # G623844774
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
604.48 g/mol
Purity
85% Dye content
Application
Research and Development
CAS Number
2611-82-7
Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T139-25g
- Zoro #
- G623844774
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Molecular Weight
- 604.48 g/mol
- Purity
- 85% Dye content
- Application
- Research and Development
- CAS Number
- 2611-82-7
- Item
- Acid Red 18
Description
Chemical Formula C20H11N2O10S3.3Na Purity 85% Dye content Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.