Shop AK SCIENTIFIC
See all product information
Create Account
Acid Red 183 (25g), CAS 6408-31-7
- Mfr # T140-25g
- Zoro # G323858514
product price:ย
$
369.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Molecular Weight
532.85 g/mol
Purity
Dye content 30%
Size
25 g
CAS Number
6408-31-7
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T140-25g
- Zoro #
- G323858514
- UPC #
- -
- Country of Origin
- China
- Item
- Acid Red 183
- Application
- Research and Development
- Molecular Weight
- 532.85 g/mol
- Purity
- Dye content 30%
- CAS Number
- 6408-31-7
Dimensions
- Size
- 25 g
Description
Chemical Formula C16H11ClN4Na2O8S2 ยท xCr Purity Dye content 30% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.