Acid Red 35 (100mg), CAS 6441-93-6
- Mfr # T155-100mg
- Zoro # G623884824
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Molecular Weight
523.45 g/mol
CAS Number
6441-93-6
Size
100 mg
Purity
95% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T155-100mg
- Zoro #
- G623884824
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mg
Details
- Application
- Research and Development
- Molecular Weight
- 523.45 g/mol
- Item
- Acid Red 35
- CAS Number
- 6441-93-6
- Purity
- 95% (HPLC)
Description
Chemical Formula C19H15N3Na2O8S2 Purity 95% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.