Shop AK SCIENTIFIC
See all product information
Create Account
Acid Red 73, Absorbance(E1%1cm) min. 490(H2O, 508.0 to 512.0 nm) (1g), CAS 5413-75-2
- Mfr # O839-1g
- Zoro # G623922687
product price:Â
$
20.95
/ea
Key Features
Size
1 g
CAS Number
5413-75-2
Molecular Weight
556.48 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O839-1g
- Zoro #
- G623922687
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Item
- Acid Red 73, Absorbance(E1%1cm) min. 490(H2O, 508.0 to 512.0 nm)
- CAS Number
- 5413-75-2
- Molecular Weight
- 556.48 g/mol
- Application
- Research and Development
Description
Chemical Formula C22H14N4Na2O7S2 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.