Shop AK SCIENTIFIC
See all product information
Create Account
Acid Red 97 (1g), CAS 10169-02-5
- Mfr # T173-1g
- Zoro # G123876503
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
698.64 g/mol
Size
1 g
Purity
0.98
Application
Research and Development
CAS Number
10169-02-05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T173-1g
- Zoro #
- G123876503
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 698.64 g/mol
- Item
- Acid Red 97
- Purity
- 0.98
- Application
- Research and Development
- CAS Number
- 10169-02-05
Description
Chemical Formula C32H20N4O8S2.2Na Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.